
Bed Frame Casters & Accessories, Swivel with Brake, with Wood Stem, Brown, Zinc
Mfr # F93268
Zoro # G804654208
product price:Â $5.95
/ea
Sold in multiples of 2 for $11.90
Key Features
Application
Hardwood/Laminate, Tile/Ceramic/ Linoleum
Load Capacity
max 57 kg
Color
Brown, Zinc
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F93268
Zoro #
G804654208
UPC #
057507932686
Country of Origin
China
Details
Application
Hardwood/Laminate, Tile/Ceramic/ Linoleum
Load Capacity
max 57 kg
Color
Brown, Zinc
Material
Plastic
Description
Aluminum chrome and black caster with single wheel design. Inspired by automotive Mag rims, these contemporary casters will give your furniture a unique look. Easy to install.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.