
BORSA - Adjustable Furniture Leg, 3 15/16 in (100 mm), Chrome
Mfr # 64217100140
Zoro # G504653853
product price:Â $7.78
/ea
Sold in multiples of 2 for $15.56
Key Features
Capacity
max 50 kg
Material
Zinc
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64217100140
Zoro #
G504653853
UPC #
773199659624
Country of Origin
China
Details
Capacity
max 50 kg
Material
Zinc
Color
Chrome
Description
Round furniture leg designed for modern, minimalist, and contemporary styles. Comes with height adjustment of 3/8 in (10 mm). Easy to install.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.