BORSA - Adjustable Furniture Leg, 3 15/16 in (100 mm), Satin Nickel

  • Mfr # BP64217100155

  • Zoro # G304654005


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
Zinc
Color
Satin Nickel
Capacity
max 50 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP64217100155
Zoro #
G304654005
UPC #
773199702818
Country of Origin
China

Details

Material
Zinc
Color
Satin Nickel
Capacity
max 50 kg

Description

Round furniture leg designed for modern, minimalist, and contemporary styles. Comes with height adjustment of 3/8 in (10 mm). Easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.