BORSA - Adjustable Furniture Leg, 7 7/8 in (200 mm), Satin Nickel

  • Mfr # 64217200155

  • Zoro # G504654133


product price:  $9.59
/ea

Key Features

Color
Satin Nickel
Material
Zinc
Capacity
max 50 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64217200155
Zoro #
G504654133
UPC #
773199659693
Country of Origin
China

Details

Color
Satin Nickel
Material
Zinc
Capacity
max 50 kg

Description

Round furniture leg designed for modern, minimalist, and contemporary styles. Comes with height adjustment of 3/8 in (10 mm). Easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.