Charlemagne Collection 1 11/16-inch (43 mm) Antique Nickel Transitional Square Cabinet Knob

  • Mfr # BP81045143

  • Zoro # G300971588


product price:  $8.69
/ea

Key Features

Finish
Antique Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP81045143
Zoro #
G300971588
UPC #
773199328827
Country of Origin
China

Details

Item
Cabinet Knob
Finish
Antique Nickel

Description

This transitional square Richelieu knob will enhance the style of any room. Designed with a square base and finished with fine detailing around the edges. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19 mm).


  • •Transitional cabinet and drawer knob for kitchens and bathrooms
  • •Length x Width: 1 11/16 in (43 mm) x 1 11/16 in (43 mm)
  • •Projection: 1 3/8 in (35 mm)
  • •Finish: Antique Nickel, made of Zamak
  • •Included: Mounting hardware is included for an easy installation (8/32 screws)
  • •Sold per unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.