Shop RICHELIEU
See all product information
Create Account
Charlemagne Collection 1 1/4-inch 31 mm Antique Nickel Transitional Square Cabinet Knob
- Mfr # BP81091143
- Zoro # G615573408
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Shape
Square
Material
Zamak
Finish
Antique Nickel
Projection
1 in
Size
1-1/4 in L x 1-1/4 in W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP81091143
- Zoro #
- G615573408
- UPC #
- 773199623151
- Country of Origin
- China
- Item
- Cabinet Knob
- Shape
- Square
- Material
- Zamak
- Finish
- Antique Nickel
- Projection
- 1 in
Dimensions
- Size
- 1-1/4 in L x 1-1/4 in W
Description
This transitional square Richelieu knob will enhance the style of any room. Designed with a square base and finished with fine detailing around the edges. Please note that the screws included with the products are a standard size of 1 in 25 mm length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in 16 mm to 19 mm.
- Transitional cabinet and drawer knob for kitchens and bathrooms
- Length x Width: 1-1/4 in (31 mm) x 1-1/4 in (31 mm)
- Projection: 1 in (25 mm)
- Finish: Antique Nickel, made of Zamak
- Included: Mounting hardware is included for an easy installation (8/32 screws)
- Sold per unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.