Shop RICHELIEU
See all product information
Create Account
Charlemagne Collection 5 1/16-inch 128 mm Brushed Nickel Transitional Curved Cabinet Pull
- Mfr # BP810128195
- Zoro # G115573403
product price:Â
$
9.99
/ea
Key Features
Material
Zamak
Length
5-1/2 in
Width
5/8 in
Projection
1-1/8 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP810128195
- Zoro #
- G115573403
- UPC #
- 773199326700
- Country of Origin
- China
- Finish
- Brushed Nickel
- Material
- Zamak
- Projection
- 1-1/8 in
- Outer Mounting Hole Ctr. to Ctr.
- 5-1/16 in
- Item
- Cabinet Pull
- Shape
- Curved
- Includes
- 8/32 in. Screws
Dimensions
- Length
- 5-1/2 in
- Width
- 5/8 in
Description
With its elegant profile and details, this transitional Richelieu pull will be a great addition to your kitchen or bathroom dcor. Please note that the screws included with the products are a standard size of 1 in 25 mm length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in 16 mm to 19 mm.
- Transitional cabinet and drawer handle for kitchens and bathrooms
- Center to Center measurement (distance between the drill holes): 5-1/16 in (128 mm)
- Length (from left to right): 5-1/2 in (140 mm)
- Width (top-to-bottom): 5/8 in (16 mm)
- Projection (front to back): 1-1/8 in (28 mm)
- Finish: Brushed Nickel, made of Zamak
- Included: Mounting hardware is included for an easy installation (8/32 screws)
- Sold per unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.