
Contemporary Fixed-Height Furniture Leg, 2 7/32 in (56.3 mm), Chrome
Mfr # 6494150140
Zoro # G904654184
product price:Â $29.75
/eaKey Features
Capacity
max 100 kg
Size
150 mm x 50 mm
Color
Chrome
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6494150140
Zoro #
G904654184
UPC #
773199659723
Country of Origin
China
Dimensions
Size
150 mm x 50 mm
Details
Capacity
max 100 kg
Color
Chrome
Material
Steel
Description
This simple elegant furniture leg will add a great finishing touch to your design. Perfect for furniture, cabinets, and upholstered goods. Easy to install.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.