Contemporary Furniture Caster, Swivel with Brake, with Friction Grip Stem, Clear White
- Mfr # 27502020515
- Zoro # G304653947
product price:Â
$
13.79
/ea
Key Features
Application
Tile/Ceramic/ Linoleum, Carpet, Hardwood/Laminate
Load Capacity
max 45 kg
Material
Rubber
Color
Clear White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27502020515
- Zoro #
- G304653947
- UPC #
- 773199659341
- Country of Origin
- China
Details
- Application
- Tile/Ceramic/ Linoleum, Carpet, Hardwood/Laminate
- Load Capacity
- max 45 kg
- Material
- Rubber
- Color
- Clear White
Description
These medium-duty contemporary twin-wheel casters with plate are easy to install.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.