
Contemporary Furniture Caster, Swivel with Brake, with Plate, Clear, Gray
Mfr # 26502020502
Zoro # G404653960
product price:Â $13.89
/eaKey Features
Capacity (Lb.)
max 40 kg
Application
Tile/Ceramic/ Linoleum, Carpet, Hardwood/Laminate
Color
Clear, Gray
Caster Mounting Type
Plate
Material
Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
26502020502
Zoro #
G404653960
UPC #
773199285168
Country of Origin
China
Dimensions
Plate Size
2 3/8 in x 2 3/8 in (60 mm x 60 mm)
Details
Capacity (Lb.)
max 40 kg
Application
Tile/Ceramic/ Linoleum, Carpet, Hardwood/Laminate
Color
Clear, Gray
Caster Mounting Type
Plate
Material
Rubber
Description
Contemporary clear white/gray furniture caster with threaded stem. Inspired by rollerblade wheels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.