Contemporary Furniture Caster, Swivel with Brake, with Threaded Stem, Light Gray

  • Mfr # 27583020502

  • Zoro # G004654220


product price:  $15.85
/ea

Key Features

Application
Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate
Stem Dia.
M10 − 19/32 in (15 mm)
Material
Rubber
Color
Light Gray
Load Capacity
max 45 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27583020502
Zoro #
G004654220
UPC #
773199285199
Country of Origin
China

Dimensions

Stem Dia.
M10 − 19/32 in (15 mm)

Details

Application
Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate
Material
Rubber
Color
Light Gray
Load Capacity
max 45 kg

Description

These medium-duty contemporary twin-wheel casters with plate are easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.