
Contemporary Furniture Caster, Swivel Without Brake, with Threaded Stem, Light Gray
Mfr # 27583010502
Zoro # G204654211
product price: $15.75
/eaKey Features
Application
Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate
Stem Dia.
M10 − 19/32 in (15 mm)
Load Capacity
max 45 kg
Color
Light Gray
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27583010502
Zoro #
G204654211
UPC #
773199285182
Country of Origin
China
Dimensions
Stem Dia.
M10 − 19/32 in (15 mm)
Details
Application
Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate
Load Capacity
max 45 kg
Color
Light Gray
Material
Rubber
Description
These medium-duty contemporary twin-wheel casters with plate are easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.