Contemporary Furniture Leg, 2 3/32 in (53 mm), Chrome

  • Mfr # 6492848140

  • Zoro # G104654113


product price:  $15.85
/ea

Key Features

Size
115 mm x 115 mm
Material
Steel
Color
Chrome
Capacity
50 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6492848140
Zoro #
G104654113
UPC #
773199743507
Country of Origin
China

Dimensions

Size
115 mm x 115 mm

Details

Material
Steel
Color
Chrome
Capacity
50 kg

Description

This simple elegant furniture leg will add a great finishing touch to your design. Perfect for furniture, cabinets, and upholstered goods. Easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.