Shop RICHELIEU

Contemporary Furniture Leg, 3 15/16 in (100 mm), Satin Aluminum

  • Mfr # 6472710010

  • Zoro # G004653834


product price:  $23.89
/ea

Key Features

Color
Satin Aluminum
Material
Aluminum
Capacity
max 150 kg
Size
38 mm x 38 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6472710010
Zoro #
G004653834
UPC #
773199662334
Country of Origin
China

Dimensions

Size
38 mm x 38 mm

Details

Color
Satin Aluminum
Material
Aluminum
Capacity
max 150 kg

Description

This simple elegant furniture leg will add a great finishing touch to your design. Perfect for furniture, cabinets, and upholstered goods. Easy to install.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.