Shop RICHELIEU
See all product information
Create Account
Contemporary Furniture Leg, 4 1/2 in (114 mm), Nickel
- Mfr # BP40730195
- Zoro # G704654179
product price:Â
$
14.95
/ea
Key Features
Color
Nickel
Material
Metal
Capacity
max 551 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP40730195
- Zoro #
- G704654179
- UPC #
- 773199298618
- Country of Origin
- Taiwan, Province of China
Details
- Color
- Nickel
- Material
- Metal
- Capacity
- max 551 lbs
Description
Contemporary metal furniture leg. Ideal for cabinets and upholstered furniture. Integrated pad to protect floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.