Shop RICHELIEU
See all product information
Create Account
Contemporary Furniture Leg, 4 23/32 in (120 mm), Aluminum
- Mfr # 530312010
- Zoro # G604654132
product price:Â
$
12.59
/ea
Key Features
Color
Aluminum
Material
Aluminum Alloy
Capacity
max 150 kg
Size
18 mm x 18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 530312010
- Zoro #
- G604654132
- UPC #
- 773199659792
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 18 mm x 18 mm
Details
- Color
- Aluminum
- Material
- Aluminum Alloy
- Capacity
- max 150 kg
Description
Square heavy-duty aluminum furniture leg. Perfect for cabinets, upholstered furniture, closets, and garage units. Integrated pad to protect floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.