Contemporary Furniture Leg, 4 3/16 in (106 mm), Brushed Nickel
- Mfr # 915135100195
- Zoro # G404653809
product price:Â
$
17.45
/ea
Key Features
Color
Brushed Nickel
Material
Iron
Capacity
80 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 915135100195
- Zoro #
- G404653809
- UPC #
- 773199743668
- Country of Origin
- China
Details
- Color
- Brushed Nickel
- Material
- Iron
- Capacity
- 80 kg
Description
Modern round metal furniture leg. Ideal for cabinets and upholstered furniture. Adjustable and easy to install.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.