Contemporary Furniture Leg, 4 9/16 in (116 mm), Black Nickel
- Mfr # 238120091
- Zoro # G804653843
product price:Â
$
9.35
/ea
Key Features
Color
Black Nickel
Material
Iron
Capacity
50 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 238120091
- Zoro #
- G804653843
- UPC #
- 773199743538
- Country of Origin
- China
- Color
- Black Nickel
- Material
- Iron
- Capacity
- 50 kg
Description
This contemporary metal furniture leg is ideal for cabinets, closets, and garages. Features an integrated pad to protect floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.