
Contemporary Furniture Leg, 5 1/2 in (140 mm), Chrome
Mfr # 22040140
Zoro # G304653855
product price:Â $41.75
/eaKey Features
Material
Metal
Capacity
max 500 kg
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22040140
Zoro #
G304653855
UPC #
773199743514
Country of Origin
Italy
Details
Material
Metal
Capacity
max 500 kg
Color
Chrome
Description
Tapered heavy-duty aluminum furniture leg. Perfect for cabinets, upholstered furniture, closets, and garage units. Integrated pad to protect floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.