Contemporary Furniture Leg, 5 1/8 in (130 mm), Chrome
- Mfr # 64044130140
- Zoro # G304653893
product price:Â
$
19.89
/ea
Key Features
Color
Chrome
Material
Steel
Size
11 mm x 60 mm
Capacity
max 60 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64044130140
- Zoro #
- G304653893
- UPC #
- 773199659716
- Country of Origin
- China
Dimensions
- Size
- 11 mm x 60 mm
Details
- Color
- Chrome
- Material
- Steel
- Capacity
- max 60 kg
Description
This simple elegant furniture leg will add a great finishing touch to your design. Perfect for furniture, cabinets, and upholstered goods. Easy to install.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.