Contemporary Twin Wheel Casters, Swivel with Brake, with Plate, Black, Silver

  • Mfr # 65024021204

  • Zoro # G404654134


product price:  $9.99
/ea

Key Features

Material
Nylon
Caster Mounting Type
Plate
Standards
RoHS
Application
Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate
Capacity (Lb.)
max 60 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65024021204
Zoro #
G404654134
UPC #
773199659372
Country of Origin
Taiwan, Province of China

Dimensions

Plate Size
1 21/32 in x 1 21/32 in (42 mm x 42 mm)

Details

Material
Nylon
Caster Mounting Type
Plate
Standards
RoHS
Application
Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate
Capacity (Lb.)
max 60 kg
Color
Black, Silver

Description

These medium-duty contemporary twin-wheel casters with plate are easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.