Contemporary Twin Wheel Casters, Swivel with Brake, with Plate, Silver, Gray

  • Mfr # 6752502206

  • Zoro # G304654081


product price:  $13.39
/ea

Key Features

Material
Nylon
Capacity (Lb.)
max 80 kg
Caster Mounting Type
Plate
Plate Size
1 31/32 in x 1 31/32 in (50 mm x 50 mm)
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6752502206
Zoro #
G304654081
UPC #
773199659433
Country of Origin
Taiwan, Province of China

Dimensions

Plate Size
1 31/32 in x 1 31/32 in (50 mm x 50 mm)

Details

Material
Nylon
Capacity (Lb.)
max 80 kg
Caster Mounting Type
Plate
Standards
RoHS
Color
Silver, Gray
Application
Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate

Description

Contemporary furniture caster. Suitable for many types of applications. Easily move your furniture as you please and change your layout and design according to your whim!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.