Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Twin Wheel Casters, Swivel with Brake, with Threaded Stem, Silver, Black

  • Mfr # 66014031204

  • Zoro # G904653996


product price: $10.75
/ea

Key Features

Application
Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate
Stem Dia.
5/16 in (7.94 mm) − 18
Material
Nylon
Color
Silver, Black
Load Capacity
max 50 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66014031204
Zoro #
G904653996
UPC #
773199659358
Country of Origin
Taiwan, Province of China

Dimensions

Stem Dia.
5/16 in (7.94 mm) − 18

Details

Application
Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate
Material
Nylon
Color
Silver, Black
Load Capacity
max 50 kg

Description

These medium-duty contemporary twin-wheel casters with plate are easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.