
Contemporary Twin Wheel Casters, Swivel with Brake, with Threaded Stem, Silver, Black
Mfr # 66024021214
Zoro # G304653794
product price: $12.89
/eaKey Features
Application
Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate
Stem Dia.
5/16 in (7.94 mm) − 18
Load Capacity
max 60 kg
Color
Silver, Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66024021214
Zoro #
G304653794
UPC #
773199659365
Country of Origin
Taiwan, Province of China
Dimensions
Stem Dia.
5/16 in (7.94 mm) − 18
Details
Application
Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate
Load Capacity
max 60 kg
Color
Silver, Black
Material
Nylon
Description
These medium-duty contemporary twin-wheel casters with plate are easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.