Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CRV Screwdriver Bit Set - 40 Pieces

  • Mfr # 804980

  • Zoro # G501974975


product price: $21.19
/ea

Key Features

Overall Length
8.13 in
Material
Steel
Includes
1 in (25.4 mm) screwdriver bits: - Phillips: #1, #2 (x2), #3 - Square recess: #0, 1, 2, 3 - Slot: #3-4, 6-8, 8-10, 10-12 - Star: T10, 15, 20, 25, 27, 30, 40 - Drywall bit: (x2) 2 in (50.8 mm) screwdriver bits: - Phillips: #1, #2 (x2), #3 - Square recess: #0, 1, 2 (x2), 3 - Slot: #6-8, 8-10 - Star: T20, 25 3 1/2 in (88.9 mm) screwdriver bits: - Phillips: #2 (x2) - Square recess: #2 - Non-magnetic nut setter: 1/4 in (6.35 mm), 5/16 in (7.93 mm), 3/8 in (9.52 mm) - 3 in (76.2 mm) magnetic bit holder
Finish
Metal, Chrome
Drive
Phillips, Square, Slot, Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804980
Zoro #
G501974975
UPC #
066366804980
Country of Origin
China

Dimensions

Overall Length
8.13 in
Width
4.25 in
Overall Width
4.25 in
Height
1.69 in
Length
8.13 in
Overall Height
1.69 in
Inside Diameter
Yes
Outside Diameter
Yes

Details

Material
Steel
Includes
1 in (25.4 mm) screwdriver bits: - Phillips: #1, #2 (x2), #3 - Square recess: #0, 1, 2, 3 - Slot: #3-4, 6-8, 8-10, 10-12 - Star: T10, 15, 20, 25, 27, 30, 40 - Drywall bit: (x2) 2 in (50.8 mm) screwdriver bits: - Phillips: #1, #2 (x2), #3 - Square recess: #0, 1, 2 (x2), 3 - Slot: #6-8, 8-10 - Star: T20, 25 3 1/2 in (88.9 mm) screwdriver bits: - Phillips: #2 (x2) - Square recess: #2 - Non-magnetic nut setter: 1/4 in (6.35 mm), 5/16 in (7.93 mm), 3/8 in (9.52 mm) - 3 in (76.2 mm) magnetic bit holder
Finish
Metal, Chrome
Drive
Phillips, Square, Slot, Star
Color
Metal, Chrome
Weight
0.7500
Application
For general purpose.

Description

The Screwdriver Bit Set includes 36 assorted driver bits, three non-magnetic nut setters, and one magnetic bit holder for 1 in (25 mm) screwdriver bits. The driver bits are manufactured with S2 chrome molybdenum steel to offer a consistent Rockwell hardness (HRC) of 59-61, which ensures the bit tips are hard enough to keep their shape but not too hard to damage the screw head. The screwdriver bit head profile is carefully controlled to ensure a tight fit significantly improving screwdriver bit performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.