Shop RICHELIEU
See all product information
Create Account
Curved Aluminum Furniture Leg, 6 in (152 mm), Polished Aluminum
- Mfr # 5600130
- Zoro # G004653919
product price:Â
$
45.25
/ea
Key Features
Color
Polished Aluminum
Material
Aluminum
Capacity
max 200 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5600130
- Zoro #
- G004653919
- UPC #
- 773199659914
- Country of Origin
- India
- Color
- Polished Aluminum
- Material
- Aluminum
- Capacity
- max 200 kg
Description
These cast aluminum legs create a uniquely elegant look. Perfect for upholstered furniture, coffee tables, and side tables. Easy to install.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.