Zoro Homepage

Decorative Square Adjustable ABS Leg, 3 15/16 in (100 mm), Aluminum

  • Mfr # 642710018

  • Zoro # G604654040


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Size
40 mm x 40 mm
Capacity
max 60 kg
Material
ABS
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642710018
Zoro #
G604654040
UPC #
773199662273
Country of Origin
Poland

Dimensions

Size
40 mm x 40 mm

Details

Capacity
max 60 kg
Material
ABS
Color
Aluminum

Description

These cast aluminum legs create a uniquely elegant look. Perfect for upholstered furniture, coffee tables, and side tables. Easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.