
Design Furniture Leg, 4 23/32 in (120 mm), Chrome
Mfr # 26120140
Zoro # G004654084
product price: $67.35
/eaKey Features
Material
Metal
Color
Chrome
Size
18 mm x 18 mm
Capacity
max 160 kg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26120140
Zoro #
G004654084
UPC #
773199659495
Country of Origin
Italy
Dimensions
Size
18 mm x 18 mm
Details
Material
Metal
Color
Chrome
Capacity
max 160 kg
Description
Contemporary furniture leg designed by Giuseppe Bavuso. Perfect for modern wood or upholstered furniture. Premium pad installed to protect floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.