Zoro Homepage

Design Table Leg, 28 in (711 mm), Aluminum, Adjustable, PK 4

  • Mfr # 64671010

  • Zoro # G804653812


product price: $329.99
/pk 4, $82.50/ea
Free Shipping & Returns

Key Features

Capacity
max 150 kg
Color
Aluminum
Material
Metal
Size
2 3/8 in x 2 3/8 in (60 mm x 60 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64671010
Zoro #
G804653812
UPC #
8022543076603
Country of Origin
Italy

Dimensions

Size
2 3/8 in x 2 3/8 in (60 mm x 60 mm)

Details

Capacity
max 150 kg
Color
Aluminum
Material
Metal

Description

Practical table leg for dining or work tables. Concealed height adjustment. Easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.