Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doweling Jig 1-1/4 in.

  • Mfr # R77218

  • Zoro # G415500093


product price: $14.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R77218
Zoro #
G415500093
UPC #
773199772187
Country of Origin
China

Description

Jig Type: Dowel *Length: *Material: Plastic *Maximum Stock Size: 1-1/4 *Minimum Stock Size: *Number in Package: 1 *Packaging Type: Boxed *Product Type: Doweling Jig *Brand Name: Richelieu *Compatible Material: *Color: Red *Style: *Sub Brand: *Usage:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.