
Drywall Pro Screw Setter
Mfr # 556971
Zoro # G301974984
product price: $14.89
/eaKey Features
Material
Steel
Overall Length
5.5 in
Inside Diameter
Yes
Outside Diameter
Yes
Color
Black, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556971
Zoro #
G301974984
UPC #
066366556971
Country of Origin
China
Dimensions
Overall Length
5.5 in
Inside Diameter
Yes
Outside Diameter
Yes
Height
0.98 in
Width
3.5 in
Overall Width
3.5 in
Overall Height
0.98 in
Length
5.5 in
Details
Material
Steel
Color
Black, Steel
Application
For installing drywall screws.
Includes
- Drywall screw setter
- Drywall bit 1 in (25.4 mm) (x2)
Weight
0.2200
Finish
Black, Steel
Description
The Drywall Pro Screw Setter automatically sets drywall screws to the perfect depth, reducing taping and finishing time while eliminating drywall paper tearing. Two replacement drywall driver bits are included to begin working without delay.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.