Dual-Wheel Furniture Caster, Swivel Without Brake, with Friction Grip Stem, Black
- Mfr # F22815
- Zoro # G604653920
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Application
Carpet, Tile/Ceramic/ Linoleum
Features
Without Brake
Load Capacity
max 30 kg
Color
Black
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F22815
- Zoro #
- G604653920
- UPC #
- 057507228154
- Country of Origin
- China
Details
- Application
- Carpet, Tile/Ceramic/ Linoleum
- Features
- Without Brake
- Load Capacity
- max 30 kg
- Color
- Black
- Material
- Nylon
Description
Bed frame caster. Easily move your bed and change your bedroom layout.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.