F29317 1.21 x 6.46 in. 3-Wheel Dolly; Black

  • Mfr # F29317

  • Zoro # G004002502


product price:  $18.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F29317
Zoro #
G004002502
UPC #
57507293176
Country of Origin
China

Description

Triangular three wheeled dolly. This three wheel moving dolly provides a simple way to move heavy objects with ease. For indoor use only! Recommended surfaces Hardwood, laminate, Tile, ceramic, linoleum.

Specifications
  • Color: Black
  • Material: Plastic, Metal
  • Capacity: 200 lbs
  • Size: 1.21" x 6.46"
  • Weight: 0.71 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.