Firenze Collection 7 9/16-inch (192 mm) Brushed Nickel Traditional Round Cabinet Pull

  • Mfr # BP8789192195

  • Zoro # G600971943


product price:  $14.19
/ea

Key Features

Finish
Brushed Nickel
Outer Mounting Hole Ctr. to Ctr.
7-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP8789192195
Zoro #
G600971943
UPC #
773199641957
Country of Origin
China

Details

Finish
Brushed Nickel
Outer Mounting Hole Ctr. to Ctr.
7-9/16 in
Item
Cabinet Pull

Description

The symmetry of beads and rings along the handle of this pull will enhance the sophistication of any room. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19 mm).


  • •Traditional cabinet and drawer handle for kitchens and bathrooms
  • •Center to Center measurement (distance between the drill holes): 7 9/16 in (192 mm)
  • •Length (from left to right): 8 1/4 in (210 mm)
  • •Width (top-to-bottom): 1 in (25 mm)
  • •Projection (front to back): 2 in (50 mm)
  • •Finish: Brushed Nickel, made of Zamak
  • •Included: Mounting hardware is included for an easy installation (8/32 screws)
  • •Sold per unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.