Zoro Homepage

Flat Birch Head Plug 1/4 in. D X 0.28 in. L Natural, 25PK

  • Mfr # R77188

  • Zoro # G015628647


product price: $3.59
/pk 25, $0.14/ea
Sold in multiples of 5 for $17.95

Key Features

System of Measurement
Inch
Shank Length
7-1/4 in
Fastener Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R77188
Zoro #
G015628647
UPC #
773199771883
Country of Origin
China

Dimensions

Shank Length
7-1/4 in
Fastener Length
7.25 in

Details

System of Measurement
Inch

Description

Height: *Length: 0.28 *Material: Birch *Brand Name: Richelieu *Product Type: Head Plug *Shape: Flat *Sub Brand: *Color Coding: Natural *Diameter: 1/4 *Number in Package: 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.