Zoro Homepage

Flat Wood Plate Joining Biscuits 2.25 in. L Natural, 50PK

  • Mfr # R77162

  • Zoro # G115499956


product price: $7.69
/pk 50, $0.15/ea
Sold in multiples of 5 for $38.45

Key Features

Length
14.6 in
Depth
3.15 in
Width
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R77162
Zoro #
G115499956
UPC #
773199771623
Country of Origin
China

Dimensions

Length
14.6 in
Depth
3.15 in
Width
7.7 in

Description

Height: *Length: 2.25 *Material: Wood *Brand Name: Richelieu *Product Type: Plate Joining Biscuits *Shape: Flat *Sub Brand: *Color Coding: Natural *Diameter: *Number in Package: 50 Size: #20 *Thickness: 0.88 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.