Fluted Wood Dowel Pin 1/2 in. D X 1.5 in. L Natural, 15PK

  • Mfr # R77176

  • Zoro # G315499831


product price:  $4.59
/pk 15, $0.31/ea
Sold in multiples of 5 for $22.95

Key Features

System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R77176
Zoro #
G315499831
UPC #
773199771760
Country of Origin
China

Details

System of Measurement
Inch

Description

Height: *Length: 1.5 *Material: Wood *Brand Name: Richelieu *Product Type: Dowel Pin *Shape: Fluted *Sub Brand: *Color Coding: Natural *Diameter: 1/2 *Number in Package: 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.