Fluted Wood Plate Joining Biscuits .63 in. D X 1.85 in. L Natural, 150PK

  • Mfr # R77163

  • Zoro # G715499905


product price:  $13.59
/pk 150, $0.09/ea
Sold in multiples of 4 for $54.36

Key Features

Length
18.2 in
Depth
6.55 in
Width
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R77163
Zoro #
G715499905
UPC #
773199771630
Country of Origin
China

Dimensions

Length
18.2 in
Depth
6.55 in
Width
4.1 in

Description

Height: *Length: 1.85 *Material: Wood *Brand Name: Richelieu *Product Type: Plate Joining Biscuits *Shape: Fluted *Sub Brand: *Color Coding: Natural *Diameter: .63 *Number in Package: 150 Size: #0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.