Fluted Wood Plate Joining Biscuits .63 in. D X 1.85 in. L Natural, 50PK

  • Mfr # R77160

  • Zoro # G715499998


product price:  $6.99
/pk 50, $0.14/ea
Sold in multiples of 5 for $34.95

Key Features

Depth
1.95 in
Length
14 in
Width
7.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R77160
Zoro #
G715499998
UPC #
773199771609
Country of Origin
China

Dimensions

Depth
1.95 in
Length
14 in
Width
7.3 in

Description

Height: *Length: 1.85 *Material: Wood *Brand Name: Richelieu *Product Type: Plate Joining Biscuits *Shape: Fluted *Sub Brand: *Color Coding: Natural *Diameter: .63 *Number in Package: 50 Size: #0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.