Fluted Wood Plate Joining Biscuits .76 in. D X 2 in. L Natural, 125PK

  • Mfr # R77164

  • Zoro # G215499894


product price: $12.99
/pk 125, $0.10/ea
Sold in multiples of 4 for $51.96

Key Features

Width
3.95 in
Depth
6.5 in
Length
18.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R77164
Zoro #
G215499894
UPC #
773199771647
Country of Origin
China

Dimensions

Width
3.95 in
Depth
6.5 in
Length
18.2 in

Description

Height: *Length: 2 *Material: Wood *Brand Name: Richelieu *Product Type: Plate Joining Biscuits *Shape: Fluted *Sub Brand: *Color Coding: Natural *Diameter: .76 *Number in Package: 125 Size: #10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.