Fluted Wood Plate Joining Biscuits .88 in. D X 2.25 in. L Natural, 100PK

  • Mfr # R77165

  • Zoro # G915499927


product price:  $11.69
/pk 100, $0.12/ea
Sold in multiples of 4 for $46.76

Key Features

Depth
6.3 in
Length
18.1 in
Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R77165
Zoro #
G915499927
UPC #
773199771654
Country of Origin
China

Dimensions

Depth
6.3 in
Length
18.1 in
Width
3.75 in

Description

Height: *Length: 2.25 *Material: Wood *Brand Name: Richelieu *Product Type: Plate Joining Biscuits *Shape: Fluted *Sub Brand: *Color Coding: Natural *Diameter: .88 *Number in Package: 100 Size: #20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.