Zoro Homepage

Folding Table Leg, 28 in (711 mm), Aluminum, Adjustable

  • Mfr # 65671010

  • Zoro # G304654012


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Leg Type
Legs
Material
Metal
Capacity
max 100 kg
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65671010
Zoro #
G304654012
UPC #
773199270508
Country of Origin
Italy

Details

Shape
Round
Leg Type
Legs
Material
Metal
Capacity
max 100 kg
Color
Aluminum

Description

These cast aluminum legs create a uniquely elegant look. Perfect for dining tables and desks. Easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.