Zoro Homepage

Folding Table Leg, 28 in (711 mm), Matte Black, Adjustable

  • Mfr # 65671090

  • Zoro # G604654026


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Shape
Round
Leg Type
Legs
Capacity
max 100 kg
Material
Metal
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65671090
Zoro #
G604654026
UPC #
773199270492
Country of Origin
Italy

Details

Shape
Round
Leg Type
Legs
Capacity
max 100 kg
Material
Metal
Color
Matte Black

Description

These cast aluminum legs create a uniquely elegant look. Perfect for dining tables and desks. Easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.