
Formula 40 Series Design Caster, Swivel Without Brake, with Threaded Stem, Light Gray
Mfr # 815210611
Zoro # G104653819
product price: $16.95
/eaKey Features
Application
Tile/Ceramic/ Linoleum, Wood/Planking, Carpet
Load Capacity
max 35 kg
Stem Dia.
M8 − 19/32 in (15 mm)
Material
Rubber, Nylon
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
815210611
Zoro #
G104653819
UPC #
773199659037
Country of Origin
Italy
Dimensions
Stem Dia.
M8 − 19/32 in (15 mm)
Details
Application
Tile/Ceramic/ Linoleum, Wood/Planking, Carpet
Load Capacity
max 35 kg
Material
Rubber, Nylon
Color
Light Gray
Description
Inspired by the latest trends, the Formula series is a range of casters offering robustness and clever design. Move your furniture in complete freedom and make your space fully functional.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.