Zoro Homepage

Charlemagne Collection 3 3/4 in (96 mm) Center-to-Center Pewter Transitional Cabinet Pull

  • Mfr # BP81092142

  • Zoro # G600970625


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Finish
Pewter
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP81092142
Zoro #
G600970625
UPC #
773199306054
Country of Origin
China

Details

Finish
Pewter
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Item
Cabinet Pull

Description

With its elegant profile and details, this transitional Richelieu pull will be a great addition to your kitchen or bathroom décor. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19 mm).


  • •Transitional cabinet and drawer handle for kitchens and bathrooms
  • •Center to Center measurement (distance between the drill holes): 3 3/4 in (96 mm)
  • •Length (from left to right): 4 1/4 in (108 mm)
  • •Width (top-to-bottom): 5/8 in (16 mm)
  • •Projection (front to back): 1 1/16 in (27 mm)
  • •Finish: Pewter, made of Zamak
  • •Included: Mounting hardware is included for an easy installation (8/32 screws)
  • •Sold per unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.