
Eglinton Collection 4-inch (102 mm) Brushed Nickel Modern Rectangular Cabinet Pull
Mfr # BP1076195
Zoro # G700970600
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP1076195
Zoro #
G700970600
UPC #
773199654124
Country of Origin
China
Description
This contemporary Richelieu pull adds a stylish look to cabinet doors and drawer fronts with its straight and simple lines. Modern, slim and practical, it's ideal for any residential or commercial project. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19 mm).
- Contemporary cabinet and drawer handle for kitchens and bathrooms
- Center to Center measurement (distance between the drill holes): 4 in (102 mm)
- Length (from left to right): 4 3/8 in (111 mm)
- Width (top-to-bottom): 7/16 in (11 mm)
- Projection (front to back): 7/8 in (22 mm)
- Finish: Brushed Nickel, made of Zamak
- Included: Mounting hardware is included for an easy installation (8/32 screws)
- Sold per unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.