Eglinton Collection 8-inch (203 mm) Matte Black Modern Rectangular Cabinet Pull

  • Mfr # BP10748900

  • Zoro # G200970759


product price:  $10.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP10748900
Zoro #
G200970759
UPC #
773199654100
Country of Origin
China

Description

Find the perfect black hardware for your space. This pull in Matte Black finish is part of our Black line up of hardware. This contemporary Richelieu pull adds a stylish look to cabinet doors and drawer fronts with its straight and simple lines. Modern, slim and practical, it's ideal for any residential or commercial project. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19 mm).


  • Contemporary cabinet and drawer handle for kitchens and bathrooms
  • Center to Center measurement (distance between the drill holes): 8 in (203 mm)
  • Length (from left to right): 8 3/8 in (213 mm)
  • Width (top-to-bottom): 7/16 in (11 mm)
  • Projection (front to back): 1 in (25 mm)
  • Finish: Matte Black, made of Zamak
  • Included: Mounting hardware is included for an easy installation (8/32 screws)
  • Sold per unit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.