This item is Discontinued.

Richelieu 90° Glass Connector with Rounded Ends, Stainless Steel HRGCR6535090170

90° Glass Connector with Rounded Ends, Stainless Steel (Discontinued)

  • Mfr # HRGCR6535090170
  • Zoro # G003435028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HRGCR6535090170
Zoro #
G003435028
UPC #
773199694786
Country of Origin
China

Dimensions

Width
1.18
Height
1.77
Length
3.23

Details

Material
Stainless Steel: 316
Weight
1.49
Finish
Stainless Steel
Color
Stainless Steel

Description

This 90° glass connector with rounded ends is designed to connect two glass panels in a corner in a safety glass barrier around a pool or patio. Made of stainless steel, the connector is ideal for all indoor and outdoor glass guardrail projects, such as staircases and balustrades. The connector provides a clear and open view by minimizing visual obstructions, and comes with an optional safety pin to hold the glass in place and prevent it from sliding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.