This item is Discontinued.

Richelieu Adjustable Contemporary Furniture Leg, 1 9/16 in (40 mm), Dark Brown 209040060

Adjustable Contemporary Furniture Leg, 1 9/16 in (40 mm), Dark Brown (Discontinued)

  • Mfr # 209040060
  • Zoro # G104654144
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
209040060
Zoro #
G104654144
UPC #
773199743453
Country of Origin
Italy

Dimensions

Size
80 mm x 80 mm

Details

Color
Dark Brown
Material
Zamak
Features
Adjustable Height
Capacity
max 200 kg

Description

Heavy-duty furniture leg designed for modern, minimalist, and contemporary styles. Two styles in one: install the leg either with the round or the square corner facing outward. Comes with height adjustment of 3/16 in (5 mm).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.