This item is Discontinued.

Richelieu Adjustable Contemporary Furniture Leg, 5/8 in (16 mm), Dark Brown 206016060

Adjustable Contemporary Furniture Leg, 5/8 in (16 mm), Dark Brown (Discontinued)

  • Mfr # 206016060
  • Zoro # G804653874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206016060
Zoro #
G804653874
UPC #
773199743484
Country of Origin
Italy

Dimensions

Size
60 mm x 60 mm

Details

Color
Dark Brown
Material
Zamak
Features
Adjustable Height
Capacity
max 200 kg

Description

Heavy-duty furniture leg designed for modern, minimalist, and contemporary styles. With a predrilled hole, this leg can be adjusted from the top, for hard to reach applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.